Beli 3m ultrafit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)
    Rating:
    97% of 100
    (13)
    Mulai

    Rp34.900

    3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)
    atribut:
    • Color: Yellow
    • Size: One Size Fits Most
    • Cord Type: Vinyl
    • Hearing Protection Style: Corded
    • Material: ABS/Elastomeric Polymer
    • Noise Reduction Ratings (NRR): 25 Decibel
    • Packaging: Poly bag
  2. 3M E-A-R UltraFit Earplugs Corded Poly Bag 340-4004
    Mulai

    Rp16.900

    3M E-A-R UltraFit Earplugs Corded Poly Bag 340-4004
    atribut:
    • Color: Yellow
    • Size: One Size Fits Most
    • Material: Elastomeric Polymer
    • Cord Type: Vinyl
    • Hearing Protection Style: Pre-molded/reusable
    • Noise Reduction Ratings (NRR): 25 Decibel
    • Packaging: Poly bag
  3. 3M Earplug Ultra Fit with Metal Balls and Strings (Penyumbat Telinga)
    Mulai

    Rp75.900

    3M Earplug Ultra Fit with Metal Balls and Strings (Penyumbat Telinga)
    Deskripsi:
    Spherical iron inside the earplugs and particulate iron is embedded in the string, so it reacts to metal detectors. Hygienic because it can be washed and used.
    atribut:
    • Material: Thermoplastic elastomer
    • Standard: Conforms to JIS T8161 EP-1 (1 type)
    • Cord: Yes
    • Noise Reduction Rating: 25
    • Frequency/Sound Insulation Value/Standard Deviation (Hz/dB): 125/26.4/4.9
    • Case: None
    • Color: Blue
    • Size: Free
    • TRUSCO Number: 344-7235
  4. KRISBOW Work Cap (Topi Kerja)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    KRISBOW Work Cap (Topi Kerja)
    Deskripsi:
    Digunakan untuk:Light weight fashionable item of work wear, Ventilation holes provide user comfortable feelings
    atribut:
    • Color: Black
    • Material: ABS shell and foam spacer
  5. 3M Earmuff Peltor Optime 105 Helmet Mounted H10P3E (Penutup Telinga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    3M Earmuff Peltor Optime 105 Helmet Mounted H10P3E (Penutup Telinga)
    Deskripsi:
    3M Peltor Optime 105 cap attached earmuffs feature double-shell technology to provide effective hearing protection.For noise levels up to 105 dBA, these cap attached with double-shell technology to provide effective hearing protection- Proprietary Twin-Cup design has soft, foam-filled earmuffs.- Easy cap-mount design- Earcup pivot points that tilt for optimum comfort and efficiency.- Liquid/foam filled earmuff cushions.- Color-coding to help match attenuation needs.- Noise Reduction Rating (NRR): 27 dB. CSA Class ALThe NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.3M is Leading the Advancement of Hearing Conservation.For noise levels up to 105 dBAEasy cap-mount designLiquid/foam filled earmuff cushionsNoise Reduction Rating (NRR): 27dB. CSA Class AL
    atribut:
    • Product Series: Optime
    • Dielectric: No
    • Hearing Protection Style: Hard Hat Attached
    • Metal Detectable: No
    • Moisture Resistant: No
    • Packaging: Box
    • CSA Class: CSA Class AL
    • Color: Red-Black
    • Electrically Insulated: No
    • Hearing Protection Type: cap-mount earmuffs
    • Material: ABS
    • Product Type: Earmuff
    • Shape: Earmuffs
  6. LEOPARD Corded Earplug LEOPARD (Penyumbat Telinga)
    Mulai

    Rp819.900

    LEOPARD Corded Earplug LEOPARD (Penyumbat Telinga)
    atribut:
    • Material: WAX
    • Color: Orange + Yellow
    • Noise Reduction (dB): 28
    • Certification: CE EN 352-2
    • Corder : Yes
    • Model : Formable
  7. MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Certifications: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Helmet Material: Polypropylene
  8. monotaro.id Kantong Plastik Sampah Hitam HDPE 50micron (Trash Bag / Kresek)
    20%
    Rating:
    99% of 100
    (71)
    Mulai

    Rp11.900

    monotaro.id Kantong Plastik Sampah Hitam HDPE 50micron (Trash Bag / Kresek)
    Deskripsi:
    monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan anda
    atribut:
    • Material: HDPE
    • Color: Hitam
    • Thickness (mm): 0.05
    • Thickness (micron): 50
  9. GOSAVE Earplug Ultrafit (Penyumbat Telinga)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp5.900

    GOSAVE Earplug Ultrafit (Penyumbat Telinga)
    Deskripsi:
    - 100% soft silicone material- Safe for ear- PVC Cord- PVC Box
  10. allsafe Reusable Earplug Ultrasafe TPR (Penyumbat Telinga)
    Mulai

    Rp709.900

    allsafe Reusable Earplug Ultrasafe TPR (Penyumbat Telinga)
    Deskripsi:
    ALLSAFE ULTRASAFE REUSABLE EARPLUG. - The TPR (thermo-plastic rubber) material reusable earplug. - Triple-flange design ensures high protection level. - A proven triple-flange design make Ultrasafe earplugs a more comfortable fit for most ear canals. - The Ultrasafe earplug is durable, washable and reusable, reducing both waste and costs. - These earplugs have a Noise Reduction Rating (NRR) of 25dB (ANSI). - Product available in either zip-lock bag or plastic case for safe storage. - Non-toxic and non-irritating earplug. - Bright yellow color provides high visibility and for easy inspection. Recommended Industries/Use : - Agriculture. - Chemical. - Construction. - Fire Protection. - Forestry. - Manufacturing. - Medical. - Mining. - Oil and Gas. - Pharmaceutical. - Transportation. - Utilities. - Welding, etc.
    atribut:
    • Color: Yellow
  11. Harmit Penyumbat Telinga Ultrafit
    Mulai

    Rp2.900

    Harmit Penyumbat Telinga Ultrafit
    Deskripsi:
    EARPLUG ULTRA FIT PENUTUP TELINGA anti bising 25Ddb silicone HARMITEarplug Safety HM-008 - Penutup / Penyumbat TelingaHARGA UNTUK 1 pasang + BOXDapat juga di gunakan di pertukan di dalam ruang bisingEarplug Merk HARMITEarplug with Noise Reduction 25 dBEarplug Reusable ( dapat digunakan kembali )Earplug dengan Material lembut tidak sakit ditelinga.Earplug yang dilengkapi dengan tali nya dan bonus kotak agar gampang disimpan kembali.
    atribut:
    • Material: Silicone Grade A
  12. HONEYWELL Earplug Howard Leight (Penyumbat Telinga)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp5.900

    HONEYWELL Earplug Howard Leight (Penyumbat Telinga)
    Deskripsi:
    Uncorded Earplug - SLC 80 26dB Class 5.
  13. 3M Earplug Foam (Penyumbat Telinga)
    Mulai

    Rp23.900

    3M Earplug Foam (Penyumbat Telinga)
    Deskripsi:
    A high-density material molded to fit the ear canal, smooth and soft earplugs. Stable and excellent sound insulation performance from low to high frequencies.
    atribut:
    • Nrr Value (Db): 29
    • Code (mm): Yes (600)
    • Size: Free
  14. Wipro Earplug (Penyumbat Telinga)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp8.900

    Wipro Earplug (Penyumbat Telinga)
    atribut:
    • Color: Orange
  15. SAFE-T Topi Kerja Safety (Safety Cap)
    Mulai

    Rp139.900

    SAFE-T Topi Kerja Safety (Safety Cap)
    Deskripsi:
    Lindungi kepala Anda dari panas terik, benturan ringan, dan risiko di area kerja dengan topi safety SAFE-T 903. Dirancang khusus untuk pekerja proyek lapangan, teknisi tambang, operator pabrik, hingga aktivitas outdoor seperti olahraga, hiking, atau touring. Mengapa harus pilih SAFE-T 903?- Reflektif Visibilitas Tinggi: Tetap aman dan terlihat jelas, bahkan di lingkungan kerja minim cahaya. Reflektor di bagian depan topi membantu meningkatkan keamanan Anda di area proyek.- Nyaman & Adem: Material parasut premium yang ringan, tidak panas, dan nyaman digunakan seharian. Cocok untuk kerja di bawah matahari atau area panas seperti tambang, pabrik, atau gudang.- Desain Sporty dan Adjustable: Desain modern yang simple, dengan strap velcro untuk penyesuaian ukuran agar pas di kepala Anda.
  16. 3M Corded Earplug E-A-R TaperFit 2 Regular 312-1223 (Penyumbat Telinga)
    Mulai

    Rp9.900

    3M Corded Earplug E-A-R TaperFit 2 Regular 312-1223 (Penyumbat Telinga)
    Deskripsi:
    3M E-A-R TaperFit 2 corded earplugs provide a comfortable, individualized fit and excellent attenuation. Its smooth foam expands in the earcanal to help provide comfortable hearing protection.The 3M E-A-R TaperFit 2 Earplugs feature a tapered design that easily and comfortably fits into the ear to help reduce your noise exposure. Simply roll the earplug between your fingers, insert it in the earcanal. The low-pressure foam expands for a snug yet gentle fit that helps block high noise levels. Bright yellow color allows supervisors to conduct a quick visual hearing protection compliance check. Recommended applications include assembly and mechanical, chipping, chiseling, cleaning, drilling, furnace operations, grinding, heavy equipment operations, machining, metal repair, painting, pouring/casting, power fastening, riveting, sanding, sawing and welding. These earplugs are commonly used in the following industries: agriculture, automotive, chemicals, construction, general manufacturing, healthcare, oil and gas, and pharmaceuticals.These earplugs have a Noise Reduction Rating (NRR) of 32 dB, CSA Class AL. However, research suggests that many users will receive less noise reduction than indicated by the NRR due to variation in earplug fit, earplug fitting skill, and motivation of the user. It is recommended that the NRR be reduced by 50% to better estimate typical workplace protection. These earplugs are test compatible with the 3M E-A-Rfit Validation System.Not only is noise present in our daily routines and recreational activities, but millions of Americans work in hazardous noise on a daily basis. Estimates from the National Institutes of Health suggest that hearing loss afflicts 28 million Americans. About one third of those cases are at least partially attributable to noise. Hearing loss due to noise is almost entirely preventable by judicious use of hearing protection.Tapered earplugs fit easily and comfortably into earcanalsEarplugs roll down easily and then expands to block noiseSoft foam conforms to the shape of the ear canal for a snug fitNoise reduction rating (NRR) 32 dB. CSA Class ALRegular size fits most earcanals.Cord allows earplugs to be stored conveniently around the neck in between uses
    atribut:
    • Product Series: E-A-R TaperFit 2
    • Reusable: No
    • Dielectric: No
    • Earplug Material: Foam
    • Hearing Protection Style: Roll Down Foam
    • Metal Detectable: No
    • CSA Class: CSA Class AL
    • Color: Yellow
    • Cord Color: Blue
    • Cord Material: Vinyl
    • Cord Type: Vinyl
    • Earplug Color: Yellow
    • Earplug Shape: Bullet
    • Earplug Size: Regular
    • Electrically Insulated: Yes
    • Insertion Style: Roll Down
    • Material: Polyurethane
    • Moisture Resistant: No
    • Packaging: Poly bag
    • Product Type: Earplugs
    • Recommended Application: Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Sanding, Welding
    • Recommended Industry: Automotive, Construction, General Manufacturing, Manufacturing, Metal Fabrication, Military Maintenance, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Pharmaceutical, Repair & Operation (MO), Transportation
    • Shape: Tapered
  17. SAFE-T Sport Cap (Topi Kasual Kerja)
    Mulai

    Rp149.900

    SAFE-T Sport Cap (Topi Kasual Kerja)
    Deskripsi:
    Model bergaya topi sporty baseball , dengan tambahan reflector pemantul cahaya malam hari semakin menambah keselamatan bekerja sekaligus bergaya
  18. 3M Earplug Ultra Fit No Strap 340-4003 (Penyumbat Telinga)
    Mulai

    Rp48.900

    3M Earplug Ultra Fit No Strap 340-4003 (Penyumbat Telinga)
    Deskripsi:
    It is hygienic because it can be put into the ear with a handle and can be washed and reused. Three-stage flange shape fits the ear. For general work, polishing work and welding work.
    atribut:
    • Material: Thermoplastic elastomer
    • Standard: Conforms to JIS T8161 EP-1 (1 type)
    • Shape: 3-stage flange shape
    • Cord: None
    • Noise Reduction Rating: 25
    • Frequency/Sound Insulation Value/Standard Deviation (Hz/dB): 125/26.1/4.8, 250/24.6/4.1, 500/27.4/4.6, 1000/24.9/3.3, 2000/31.3, 2.0, 4000/34.3/4.9, 8000/41.6/5.2
    • Case: None
    • Color: yellow
    • Size: Free
    • TRUSCO Number: 366-6018
  19. 3M Earplug Yellow Neon with String (Penyumbat Telinga)
    Mulai

    Rp21.900

    3M Earplug Yellow Neon with String (Penyumbat Telinga)
    Deskripsi:
    It is a fluorescent color that is easy to check. High sound insulation performance. For noise work.
    atribut:
    • Material: (Earplug) Polyurethane
    • Standard: Conforms to JIS T8161 EP-1 (1 type)
    • Noise Reduction Rating: 33
    • Case: None
    • Color: yellow
    • Size: Free
Daftar Harga 3m ultrafit Terbaru November 2026
3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)Rp34.900
3M E-A-R UltraFit Earplugs Corded Poly Bag 340-4004Rp16.900
3M Earplug Ultra Fit with Metal Balls and Strings (Penyumbat Telinga)Rp75.900
KRISBOW Work Cap (Topi Kerja)Rp169.900
3M Earmuff Peltor Optime 105 Helmet Mounted H10P3E (Penutup Telinga)Rp799.900
LEOPARD Corded Earplug LEOPARD (Penyumbat Telinga)Rp819.900
MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)Rp109.900
monotaro.id Kantong Plastik Sampah Hitam HDPE 50micron (Trash Bag / Kresek)Rp11.900
GOSAVE Earplug Ultrafit (Penyumbat Telinga)Rp5.900
allsafe Reusable Earplug Ultrasafe TPR (Penyumbat Telinga)Rp709.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)